Beli jointer planer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Mesin Auto Planer + Jointeratribut:
- Motor (V): 230
- Power (W): 1500
- Blade Speed (rpm): 9000
- Range of Cutting Depth (mm): 5-120
- Feeding Speed (m/minute): 6
- Jointer Table Size (mm): 946x263
- Maximum Cutting Depth (mm): 0-3 (jointer), 0-2 (planer)
- Maximum Cutting Length (mm): 1000
- Maximum Cutting Width (mm): 254
- Packing Size (mm): 1027x508x433
- Planer Table Size (mm): 270x303
- JET Corded Benchtop & Stationary PlanerDeskripsi:These machines combine a jointer and a planer into one space-saving unit that mills rough-sawn lumber into boards with parallel faces and square edges. The jointer removes bows, cups, and twists to leave one perfectly flat face with a straight, square edge. The planer shaves material from the opposing face, smoothing and leveling it to match the flat face. These combination machines produce boards with flat and parallel top and bottom surfaces, uniform thickness across the width and length, and one straight and square edge along the length. The opposite edge can be set straight and square by ripping it on a table saw. This process results in perfectly square, surface-four-sides (S4S) boards.atribut:
- UNSPSC: 22101608
- Blade Thickness (inch): 1/16
- Current (A): 13
- Cuts per Minute: 18000
- Cutter Type: Straight Blade
- Dust Port Diameter (inch): 4
- Feed Rates (fpm): 19.5
- Fence Height (inch): 4 1/8
- Fence Length (inch): 21
- Included Fence: Yes
- Jointer Cutting Depth (inch): 1/8
- Jointer/Planer Type: Benchtop
- Kit Contents: Bare Tool
- Material: Sheet Metal
- Max. Material Height (inch): 4 1/2
- Maximum Speed (rpm): 9000
- No. of Blades: 2
- Phase: Single-Phase
- Planer Cutting Depth (inch): 3/32; 1/8
- Power Source: Corded
- Tilting Angle: 45°
- Voltage (V): 115 (AC)
- KRUFER Planer Blade (Mata Pisau Serut)Deskripsi:Mata mesin Planner
- OSCAR Production Wood Jointeratribut:
- Cutting width (inch): 12
- Cutting Depth (inch): Max. 1/2
- Cutting Rabbeting (inch): Max. 1/2
- Cutterhead Speed (rpm): 4600
- Cutterhead Knives: 4
- Cutterhead Diameter (inch): 3-20/17 (98)
- Fence Size (mm): 1195x150
- Motor Power (W): 2200
- Packing Dimensions (mm): 2300x720x1025
- Positive Stops: 90 in , 45 out
- Table Height From Floor (mm): 820
- Table Length (mm): 2250
- Table Length of Infeed (mm): 1090
- Table Length of Outfeed (mm): 1090
- Table Width (mm): 320
- Tilt in and Out: 45
- OSKO Planer Knife TCTatribut:
- Material: TCT (Tungsten Carbide Tipped)
- Wipro Mesin Jointeratribut:
- Fence Tilt: 45°L, 90°,45°R
- Cutting Depth (mm): 3
- Cutting Rabbeting (mm): 12.7
- KADUR Planer Knife HSS (Mata Ketam)atribut:
- Material: HSS (High-Speed Steel)
- ACEWOOD Professional Wood Jointeratribut:
- Motor (HP): 2 (220V/1PH)
- Cutting Width Capacity (mm): 203
- Cutting Depth Capacity (mm): 12.7
- Cutting Rabelling Capacity (mm): 12.7
- Cutterhead Speed (rpm): 4800
- Number of Knives Cutterhead: 4
- Cutterhead Diameter (mm): 75
- Fence Positive Stops (degree): 90, 45 In and Out
- Fence Size (mm): 1010x120
- Fence Tilt In and Out (degree): 45
- Length of Infeed Table (mm): 880
- Length of Outleed Table (mm): 880
- Packing Dimension (mm): 1840x440x260 (Jointer); 596x424x600 (Stand)
- Table Heigh from Floor (mm): 795
- Table Length (mm): 1800
- Table Width (mm): 330
- KADUR Double Planer Knife TCT (Mata Ketam)atribut:
- Thickness (mm): 6
- Material: TCT (Tungsten Carbide Tipped)
- AKM Planer Knife HSS 18%atribut:
- Size (mm): 310x30x3
- Material: HSS 18% (High-speed Steel)
- ALDO Mesin Planer Jointeratribut:
- Motor (V): 220
- Input Power (W): 1500
- Number of Knifes (pcs): 3
- Knife Size (mm): 205x17x3
- Diameter Cutter Block (mm): 65
- Speed for Blade (rpm): 4400
- Cutting Capacity (mm): 200
- Cutting Depth (mm): 3175
- Rabbeting (mm): 10
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- KRISBOW Mesin Pengasah Mata Gergaji Pitaatribut:
- Grinding Wheel Size (mm): 150 x 32 x 10
- Grinding Wheel Speed (rpm): 2800
- Feed (teeth/minute): 0 ~ 120
- Range of Cutting Angle (°): 0 - 34
- Pitch Range (mm): Max. 40
- Depth of Teeth (mm): Max. 12
- Dimensions (LxWxH) (mm): 520x640x1230
- Max. Thickness of Blade (mm): 3
- Motor Power (kW/V/Ph): 0.5/220/1
- KRISBOW Mesin Spindle Moulder Routeratribut:
- Table Size (mm): 600x400
- Sliding Table (mm): 1000x218
- Table Height (mm): 800
- Spindle Travel (mm): 110
- Table Opening (mm): 170
- Motor Power (W): 1500
- Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
- Spindle Speed (rpm): 1400/4000/6000/8000
- Tool Diameter Max. (mm): 150
- OSKO Planer Knife HSS 18%atribut:
- Material: HSS 18% (High-speed Steel)
- BOSCH Planer (Mesin Serut Kayu)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- WILTON Planer & Jointer Blades, Guides & AccessoriesDeskripsi:These blades and inserts replace worn or missing blades on compatible planers and jointers. Fresh blades cut more quickly and evenly than dull blades, and they produce a smooth finish without nicks or burn marks.atribut:
- Material: Carbide
- UNSPSC: 23171612
- Product Type: Inserts
- Number of Blades: 10
- Blade Type: Planer Blade
- Compatible Mfr. Model No.: 15HH; 201HH; 209HH
- FUJIYAMA Portable Planeratribut:
- Size (mm): 525x360x435
- Cutting Width (mm): 304
- Feed rate per min (mm): 8.5
- Input Power (W): 1650
- Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
- No Load Speed (rpm): 8500
Daftar Harga jointer planer Terbaru October 2026
| ALDO Mesin Auto Planer + Jointer | Rp13.999.900 |
| JET Corded Benchtop & Stationary Planer | Rp29.999.900 |
| KRUFER Planer Blade (Mata Pisau Serut) | Rp509.900 |
| OSCAR Production Wood Jointer | Rp47.999.900 |
| OSKO Planer Knife TCT | Rp229.900 |
| KADUR Planer Knife TCT (Mata Ketam) | Rp429.900 |
| Wipro Mesin Jointer | Rp11.999.900 |
| KADUR Planer Knife HSS (Mata Ketam) | Rp20.900 |
| ACEWOOD Professional Wood Jointer | Rp20.999.900 |
| KADUR Double Planer Knife TCT (Mata Ketam) | Rp1.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/P102113707-1.jpg)


/hwP108465644-1.jpg)

/g7P108465583-1.jpg)

/diP108465486-1.jpg)





/8gP108499304-1.jpg)

/P101518398-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)